Shop All Air Gun Accessories
Milton
Turbo Blow Gun Nozzle 3 Pc Kit, PK3
Mfr # S-183
Zoro # G5034340
product price: $39.25
/pk 3, $13.08/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 in
- Overall Height 1
- Material Brass
- Air Inlet 3/8 in NPT
- Nozzle Adjustable, Fan Spray, High Volume
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-183
- Zoro # G5034340
- Country of Origin Taiwan, Province of China
- Category Air Gun Accessories
Dimensions
Overall Length | 9 in |
Overall Height | 1 |
Overall Width | 5 in |
Air Inlet Size | 3/8 in |
Details
Item | Turbo Blow Gun Nozzle 3 Pc Kit,PK3 |
Material | Brass |
Air Inlet | 3/8 in NPT |
Nozzle | Adjustable, Fan Spray, High Volume |
Includes | (1) Adjustable Nozzle that Allows for Airflow Adjustment and Shut-Off, (1) High-Volume Nozzle to Increase Airflow From the Nozzle End, (1) Fan Spray Nozzle to Provide Wider Airflow Pattern Delivery |
Standards | OSHA |
Weight | 0.2 |
Air Inlet Type | NPT |
Description
Turbo Blow Gun Nozzle 3 Pc Kit,PK3, Nozzle Adjustable, Fan Spray, High Volume, Air Inlet Size 3/8 in, Air Inlet Type NPT, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDBLATT INDUSTRIES 8x3 Mini Trowel (G06945)
- DYNAMIC Tools 1/2" Drive 6 Point Metric, 14mm Deep Length, Chrome Socket (D016214)
- VEGA Clutch 1/8 Power Bit x 2 (150CG432A)
- ROBERT LARSON CENTER FINDER 9X6"" (800-2875)
- MILTON Siphon Spray Nozzle, PK5 (155)
- MILTON Super Volume Safety Blow Gun (149)
- MILTON Rubber Tip For Blo-Gun-Tip Only (S-152)
- MILTON Rubber Blow Gun Tip (S-168RUB)
- MILTON Blow Gun Rubber Tip 7/16-27, PK10 (152)
- MOTOR GUARD OPTIMA Motor Guard D-12-1 Disposable Spray Gun Filter (105)
- SPEEDAIRE Chip Shield, Plastic, 4 In Dia (22YK84)
- Milton Air Guns & Accessories