Shop All Air Guns
Milton
Turbo Blow Gun, 10" Extension
Mfr # S-182
Zoro # G5034359
product price: $55.65
/ea
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Application Heavy Duty Industrial and Construction Cleaning Applications
- Includes Adjustable Nozzle Tip and 10" Extension
- Overall Height 1.375
- Nozzle Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 13.25 |
Overall Height | 1.375 |
Air Gun Inlet Size | 3/8" (F)NPT |
Extension Size | 10" |
Overall Width | 4 |
Air Inlet Size | 3/8 in |
Details
Body Material | Aluminum |
Application | Heavy Duty Industrial and Construction Cleaning Applications |
Includes | Adjustable Nozzle Tip and 10" Extension |
Nozzle | Adjustable |
Standards | OSHA |
Air Consumption | 40 cfm |
Item | Turbo Blow Gun,10" Extension |
Weight | 0.75 |
Material | Aluminum |
Air Inlet Type | NPT |
Maximum Inlet Pressure | 230 psi |
Description
Turbo Blow Gun,10 In. Extension, Pistol, Nozzle Length 10 in, Nozzle Adjustable, Body Material Aluminum, Air Inlet Size 3/8 in, Air Inlet Type NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive Bolt Biter™ Impact Deep Extraction Socket 24mm [15/16"] (86079)
- DRILL AMERICA 3/8"-18 NPT Carbon Steel Pipe Tap (DWTPT3/8)
- DEWALT RAPID LOAD(R) Accessory Sets with ToughCase(R)+ (DWAMF1228RL)
- NANUK CASES Case 935 Empty with First Aid Logo, Red (935S-000RD-PA0-FSA01)
- MILTON Safety Blow Gun, 10" Extension (133)
- MILTON Lever Style Blow Gun, OSHA Tip, 1/4" NPT (S-150)
- MILTON Adjustable Pocket Blow Gun, M Style, PK50 (115BK)
- MILTON Lever Style Blow Gun, 1/4", Rubber Tip (S-148)
- MILTON Lever Style Blow Gun, Straight Rubber Tip (S-153)
- MILTON Safety Tip Blow Gun Kit, 1/4" NPT (S-174KIT)
- INTERSTATE PNEUMATICS Safety Blow Gun with 6 Inch Brass Extension, PK 6 (B309XS6-D6)
- Milton Air Guns