Shop All Tire Valves & Valve Caps
Milton
Tubeless Truck Tire Valve, 3-29/32", PK5
Mfr # 485
Zoro # G5526431
product price: $29.89
/pk 5, $5.98/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Weight 0.126
- Overall Width 2.125
- Overall Length 4.8125
- Overall Height 2.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 485
- Zoro # G5526431
- UPC # 030937300775
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Overall Width | 2.125 |
Overall Length | 4.8125 |
Overall Height | 2.125 |
Details
Material | Brass |
Weight | 0.126 |
Description
Tubeless Truck Tire Valve,3-29/32",Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLOMBCO 225 oz P style Value Line clipon weight (PLO69058)
- WEATHERTECH No Drill Mud Flaps, Black, 120065, Molded Plastic, Black (120065)
- WIX FILTERS Fuel Filter, 33654 (33654)
- LIPPERT 24IN SCISSOR JACK KIT WITH CRANK HANDLE (PAIR) (285326)
- MILTON Valve Insertion Tool (S-449)
- MILTON Hi-Performance Valve (S-409)
- MILTON Tubeless Tire Valve, 1-1/4", TR413, PK10 (413-10)
- MILTON Tubeless Tire Valve, 2", TR418, PK50 (418-50)
- MILTON Truck Valve Extension, 4-1/8" (S-440-4)
- MILTON Air and Water Adapter Valve, 3/4" GHT, PK5 (S-466)
- TIRE MECHANICS RESOURCE TR414 Rubber Snapin Tire Valve Stem bag of 50 (TMRTR414-50BAG)
- Milton Tire Valves & Valve Caps