Shop All Tire Valves & Valve Caps
Milton
Tubeless Tire Valve, TR413, 1-1/4", PK50
Mfr # 413-50
Zoro # G5526337
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.025
- Material Rubber
- Overall Length 1.76
- Overall Width 0.77
- Overall Height 0.77
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 413-50
- Zoro # G5526337
- Country of Origin United States
- Category Tire Valves & Valve Caps
Dimensions
Overall Length | 1.76 |
Overall Width | 0.77 |
Overall Height | 0.77 |
Details
Weight | 0.025 |
Material | Rubber |
Item | Tubeless Tire Valve,TR413,1-1/4",PK50 |
Description
Tubeless Tire Valve,TR413,1-1/4",Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIP-N-GRIP Start-Up Kit, Wall Mount (M-FB-P9943-54)
- A & I PRODUCTS Switch, Ignition 4" x2.5" x4" (A-282775A1)
- NGK 96964 Laser Iridium Spark Plug (96964)
- ILB GOLD Indicator Lamp, Replacement For Donsbulbs B2A-R (B2A-R)
- MILTON Nickel Plated Valve Caps, High-Heat, PK50 (434)
- MILTON Valve Core, PK100 (404)
- MILTON Valve Cap Hex Top, TR VC7, PK10 (1457)
- MILTON Valve Insertion Tool (S-449)
- MILTON Tubeless Tire Valve, 1-21/32", TR 501, PK5 (482)
- MILTON Dome Type Valve Cap, TR VC3, PK100 (436)
- SLIME Short Valve Cores, 4 Pc. (22042)
- Milton Tire Valves & Valve Caps