Shop All Tire Valves & Valve Caps
Milton
Tubeless Tire Valve, High psi, 2", PK10
Mfr # 494-10
Zoro # G5526145
product price: $14.79
/pk 10, $1.48/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.044
- Material Rubber
- Overall Length 2.57
- Overall Height 0.69
- Overall Width 0.69
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 494-10
- Zoro # G5526145
- UPC # 030937313768
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Overall Length | 2.57 |
Overall Height | 0.69 |
Overall Width | 0.69 |
Details
Weight | 0.044 |
Material | Rubber |
Description
Tubeless Tire Valve,High psi,2",Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Differential Pinion Bearing - Rear Inner, HM807046 (HM807046)
- WEATHERHEAD Nut, 3/8 In Tube Sz, PK10 (1361X6)
- STANDARD IGNITION Air Chrg Temp Sensor Connector (TX3A)
- RAYBESTOS Chev Truck 51-57; Dodge B-1 48- Hydraulic Hose, Bh4900 (BH4900)
- MILTON Tubeless Tire Valve, High psi, 1.25", PK10 (493-10)
- MILTON High Perform Tubeless Tire Valve, PK10 (409)
- MILTON Dome Type Valve Cap, TR VC3, PK100 (436)
- MILTON Tubeless Tire Valve, 2", TR425, PK10 (425-10)
- MILTON Green Plastic Dome Cap, TR VC8, PK100 (438)
- MILTON Tubeless Tire Valve, 2-5/32", TR 500, PK5 (483)
- STEELMAN HP600 High Pressure Valve Stem(25pcs. Per box) (96351)
- Milton Tire Valves & Valve Caps