Shop All Tire Valves & Valve Caps
Milton
Tubeless Tire Valve, High psi, 1.25", PK50
Mfr # 493-50
Zoro # G5526151
product price: $40.99
/pk 50, $0.82/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.027
- Material Rubber
- Overall Width 0.63
- Overall Length 1.88
- Overall Height 0.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 493-50
- Zoro # G5526151
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Overall Width | 0.63 |
Overall Length | 1.88 |
Overall Height | 0.63 |
Details
Weight | 0.027 |
Item | Tubeless Tire Valve,High psi,1.25",PK50 |
Material | Rubber |
Description
Tubeless Tire Valve,High psi,1.25",Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Air Filter #Wix 42843 (42843)
- BALDWIN FILTERS Air Filter, 13-3/32 x 21-19/32 in. (RS4572)
- PROMARINER ProMariner Universal DC Cable Extender - 15' (51815)
- BANDO Auto Serpentine Belt, 7Pk1100 (7PK1100)
- MILTON Tubeless Truck Tire Valve, TR 510, PK5 (492)
- MILTON Valve Core Tool, 2 In 1, PK10 (S-446)
- MILTON Tubeless Tire Valve, 1-1/4", TR413, PK10 (413-10)
- MILTON Commercial Replacement Valve Cartridge (C1004)
- MILTON Tubeless Truck Tire Valve, 3-29/32", PK5 (485)
- MILTON Valve Cap Hex Top, TR VC7, PK10 (1457)
- TRU-FLATE Str Clamp-In V, 0.305-32, 3-3/4 In, PK10 (32-203-10)
- Milton Tire Valves & Valve Caps