Shop All Tire Valves & Valve Caps
Milton
Tubeless Tire Valve, High psi, 1.25", PK10
Mfr # 493-10
Zoro # G5526160
product price: $8.99
/pk 10, $0.90/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.029
- Material Rubber
- Overall Height 0.63
- Overall Width 0.63
- Overall Length 1.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 493-10
- Zoro # G5526160
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Overall Height | 0.63 |
Overall Width | 0.63 |
Overall Length | 1.88 |
Details
Weight | 0.029 |
Item | Tubeless Tire Valve,High psi,1.25",PK10 |
Material | Rubber |
Product Type | Tubeless Tire Valve,High psi,1.25",PK10 |
Description
Tubeless Tire Valve,High psi,1.25 In.,PK10, Product Type Tubeless Tire Valve,High psi,1.25 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RTX Steel Wheel, Steel Wheel 18x7 5x114.3 ET40 CB60.1 Black (X48560)
- DORMAN 9/16-18 Wheel Bolt-3/4 In Hex 1-1/8 In L Wheel Lug Bolt, 610-070 (610-070)
- MIDLAND INDUSTRIES Midland Industries 620224 12.5 to 14.5 in. No. 224 620 Series Hose Clamp (620224)
- CURT Trailer Hitch, 2" Receiver, Class 3,13295 (13295)
- MILTON Tubeless Tire Valve, 2", TR418, PK50 (418-50)
- MILTON Tractor and Road Grader Valve, TR 218A (S-462)
- MILTON Truck Valve Extension, 1-3/8", PK10 (440)
- MILTON Tubeless Tire Valve, TR413, 1-1/4", PK50 (413-50)
- MILTON Green Plastic Dome Cap, TR VC8, PK100 (438)
- MILTON Valve Cap Hex Top, TR VC7, PK10 (1457)
- MILTON Tubeless Tire Valve, 2", TR425, PK10 (425-10)
- Milton Automotive Tire & Wheel