Shop All Tire Valves & Valve Caps
Milton
Tubeless Tire Valve, 2.5", TR423, PK500
Mfr # 423-500
Zoro # G7222469
product price: $527.99
/pk 500, $1.06/ea
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Overall Width 0.76
- Overall Height 0.76
- Weight 0.036
- Overall Length 2.97
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 423-500
- Zoro # G7222469
- UPC # 030937300386
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Overall Width | 0.76 |
Overall Height | 0.76 |
Overall Length | 2.97 |
Details
Item | Tubeless Tire Valve,2.5",Tr423,PK500 |
Material | Rubber |
Weight | 0.036 |
Description
Tubeless Tire Valve,2.5",Tr423, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHOENIX Simulator Axle Set, Front, Ford F450-F550 (NF25F)
- VALTERRA QUICK CONNECT VALVE, 2.75IN, WHITE (PF147005)
- MIDWEST FASTENER #502 Clear Glass Miniature Light Bulbs 5PK (65692)
- KOCH TOP LINK BUSHING 1-1/4in. (4046201)
- MILTON Tubeless Truck Tire Valve, 3-29/32", PK5 (485)
- MILTON Tubeless Tire Valve, 2", TR418, PK50 (418-50)
- MILTON Tubeless Truck Tire Valve, 4-17/32", PK5 (486)
- MILTON Dome Type Valve Cap, TR VC3, PK100 (436)
- MILTON Tractor and Road Grader Valve, TR 218A (S-462)
- MILTON Truck Valve Extension, 3-11/16", PK10 (440-3)
- HALTEC Snap In Tire Valve, 1 1/2 In, PK50 (TV-414-50)
- Milton Tire Valves & Valve Caps