Shop All Tire Valves & Valve Caps
Milton
Tubeless Tire Valve, 2", TR425, PK500
Mfr # 425-500
Zoro # G7222505
product price: $447.99
/pk 500, $0.90/ea
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Overall Length 2.53
- Overall Height 0.94
- Weight 0.048
- Overall Width 0.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 425-500
- Zoro # G7222505
- UPC # 030937300416
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Overall Length | 2.53 |
Overall Height | 0.94 |
Overall Width | 0.94 |
Details
Item | Tubeless Tire Valve,2",Tr425,PK500 |
Material | Rubber |
Weight | 0.048 |
Description
Tubeless Tire Valve,2",Tr425, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO Sliding Action Latch Weatherproof Lock Oval Stainless Steel (MF-02-310-24)
- SPEC-D TUNING 06-08 FORD F150 FOG LIGHTS WITH WIRING KIT AND SWITCH - CLEAR LENS, PK 2 (LF-F15006COEM-HZ)
- FOUR SEASONS CLOSED CW/CCW BLOWER MOTOR W/O WHEEL (35482)
- FONTAINE FIFTH WHEEL Plate, Fifth Wheel, Top (SLTPL7000)
- MILTON Clamp In Tubeless Tire Valve, TR 416, PK5 (470)
- MILTON Valve Core Housing, TR CH3, PK10 (464)
- MILTON Tubeless Truck Tire Valve, 4-17/32", PK5 (486)
- MILTON Replacement Valve Cartridge, 500 Series (512A)
- MILTON Rim Nut, TR# LN-10, PK10 (463)
- MILTON Tubeless Truck Tire Valve, 3-29/32", PK5 (485)
- HALTEC Air-Flexx Valve Extension, 39-3/8" (HE-348)
- Milton Tire Valves & Valve Caps