Shop All Tire Valves & Valve Caps
Milton
Tubeless Tire Valve, 2", TR425, PK10
Mfr # 425-10
Zoro # G5526230
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.05
- Material Rubber
- Overall Length 2.53
- Overall Width 0.94
- Overall Height 0.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 425-10
- Zoro # G5526230
- UPC # 030937300393
- Country of Origin United States
- Category Tire Valves & Valve Caps
Dimensions
Overall Length | 2.53 |
Overall Width | 0.94 |
Overall Height | 0.94 |
Details
Weight | 0.05 |
Material | Rubber |
Description
Tubeless Tire Valve,2",TR425,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Sea-Dog 324380-1 Side Vent Adjuster Kit (324380-1)
- CURT Adjustable Pintle Mount, 48341 (48341)
- EXTREME MAX Extreme Max 3006.6726 Coated Ball-with-Fin Downrigger Weight - 6 lbs. (3006.6726)
- FJC Service Port Cap, Red (2615)
- MILTON Dome Type Valve Cap, TR VC 8, PK100 (439)
- MILTON Plastic Valve Extension, 1-1/4", PK50 (452)
- MILTON Tubeless Tire Valve, 1-1/4", TR415, PK10 (415-10)
- MILTON Dome Type Valve Cap, TR VC3, PK100 (436)
- MILTON Tire Valve Repair Tool, 4 In 1 (S-445)
- MILTON Tubeless Tire Valve, 2-5/32", TR 500, PK5 (483)
- HALTEC Truck/Bus Tire Valve, 2 In, PK10 (TV-500A-10)
- Milton Tire Valves & Valve Caps