Shop All Tire Valves & Valve Caps
Milton
Tubeless Tire Valve, 2-5/32", TR 500, PK5
Mfr # 483
Zoro # G5526459
product price: $26.15
/pk 5, $5.23/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.093
- Material Brass
- Overall Width 0.77
- Overall Height 0.77
- Overall Length 2.51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 483
- Zoro # G5526459
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Overall Width | 0.77 |
Overall Height | 0.77 |
Overall Length | 2.51 |
Details
Weight | 0.093 |
Material | Brass |
Item | Tubeless Tire Valve,2-5/32",TR 500,PK5 |
Description
Tubeless Tire Valve,2-5/32",TR 500,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Mounting Band, Plastic, P777151 (P777151)
- CENTRIC PARTS Premium Wheel Cyl, 134.64007 (134.64007)
- CURT Fusion Ball Mount w/2" Ball, 45155 (45155)
- ILB GOLD Stator Regulator, Replacement For Wai Global P8-405A (P8-405A)
- MILTON Commercial Tire Valve Extension (C1000-22)
- MILTON Valve Cap Hex Top, TR VC7, PK10 (1457)
- MILTON Valve Core, PK100 (404)
- MILTON Clamp In Tubeless Tire Valve, TR 416, PK5 (470)
- MILTON Nickel Plated Valve Caps, High-Heat, PK50 (434)
- MILTON Patch Tube Type Tire Valve, 1-3/8", PK5 (473)
- HALTEC Straight Tire Valve, 1 1/2 In (H-42)
- Milton Tire Valves & Valve Caps