Shop All Tire Valves & Valve Caps
Milton
Tubeless Tire Valve, 1-1/4", TR413, PK10
Mfr # 413-10
Zoro # G5526346
product price: $9.29
/pk 10, $0.93/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Weight 0.028
- Overall Height 0.77
- Overall Length 1.76
- Overall Width 0.77
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 413-10
- Zoro # G5526346
- Country of Origin United States
- Category Tire Valves & Valve Caps
Dimensions
Overall Height | 0.77 |
Overall Length | 1.76 |
Overall Width | 0.77 |
Details
Material | Rubber |
Item | Tubeless Tire Valve,1-1/4",TR413,PK10 |
Weight | 0.028 |
Product Type | Tubeless Tire Valve,1-1/4",TR413,PK10 |
Description
Tubeless Tire Valve,1-1/4 In.,TR413,PK10, Product Type Tubeless Tire Valve,1-1/4 In.,TR413,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bulbworks Bw.8g103 replacement light bulb lamp (BW.8G103 BULBWORKS)
- BOOMERANG RUBBER Utility Mat, Black, Unfinished, Rubber (TM400BAGGED)
- GROTE Bracket, Polycarbonate, 4-1/8 Lx1-1/16 W (43390)
- GATES Hi-Power II Belts, A42 (A42)
- MILTON Saf-T-Flate Valve Extention, PK 20 (400-6BK)
- MILTON Valve Cap Hex Top, TR VC7, PK10 (1457)
- MILTON Tubeless Truck Tire Valve, TR 510, PK5 (492)
- MILTON Valve Fishing Tool, PK10 (S-447)
- MILTON Patch Tube Type Tire Valve, 1-3/8", PK5 (473)
- MILTON Clamp In Tubeless Tire Valve, TR 416, PK5 (470)
- MILTON Dome Type Valve Cap, TR VC 8, PK100 (439)
- Milton Automotive Tire & Wheel