Shop All Tire Valves & Valve Caps
Milton
Tubeless Air Liquid Valve, 2-1/2", PK5
Mfr # 469
Zoro # G5526538
$28.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Weight 0.109
- Overall Length 2.39
- Overall Width 0.95
- Overall Height 0.95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 469
- Zoro # G5526538
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Overall Length | 2.39 |
Overall Width | 0.95 |
Overall Height | 0.95 |
Details
Material | Brass |
Item | Tubeless Air Liquid Valve,2-1/2",PK5 |
Weight | 0.109 |
Product Type | Tubeless Air Liquid Valve,2-1/2",PK5 |
Description
Tubeless Air Liquid Valve,2-1/2 In.,PK5, Product Type Tubeless Air Liquid Valve,2-1/2 In.,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Spot Mirror, Offset Mount (708446)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 35g., Zinc, PK50, Type: H360 Series (5360-0350-202)
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 25% VLT (36” in x 5’ ft Roll) (425-440)
- WESTWARD Lug Nut Wrench, 4 Way, L 25 In (2HLB2)
- MILTON Valve Cap Hex Top, TR VC7, PK10 (1457)
- MILTON Valve Insertion Tool (S-449)
- MILTON Oval Slot Tubeless Tire Valve, PK5 (476)
- MILTON Dome Type Valve Cap, TR VC3, PK100 (436)
- MILTON Screwdriver Type Valve Cap, TR VC 2, PK100 (437)
- MILTON Large Bore Valve Tool, 4 Way (1477)
- DILL AIR CONTROLS LARGE BORE SWIVEL VALVE (DILJ-650R)
- Milton Tire Valves & Valve Caps