Shop All Tire Valves & Valve Caps
Milton
Truck Valve Extension, 4-1/8"
Mfr # S-440-4
Zoro # G5526109
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Weight 0.096
- Overall Height 0.39
- Overall Length 4.64
- Overall Width 0.39
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-440-4
- Zoro # G5526109
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Overall Height | 0.39 |
Overall Length | 4.64 |
Overall Width | 0.39 |
Details
Material | Brass |
Weight | 0.096 |
Item | Truck Valve Extension,4-1/8 |
Product Type | Truck Valve Extension,4-1/8 |
Description
Truck Valve Extension,4-1/8 In., Product Type Truck Valve Extension,4-1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, 9-5/8"x5-3/8"x9-5/8" (B7314)
- BUYERS PRODUCTS Forged Bracket to Fit 1 Inch D-Ring (B50BF)
- FLUKE Volt Light (2740300)
- VIKAN Car Rim Cleaning Hand Brush, Hard (525352)
- MILTON Tractor and Road Grader Valve, TR 218A (S-462)
- MILTON Tire Valve Repair Tool, 4 In 1 (S-445)
- MILTON Tubeless Tire Valve, 1-1/4", TR415, PK500 (415-500)
- MILTON Brass Tire Valve Cap, 5PK (S-437)
- MILTON Tubeless Truck Tire Valve, 4-17/32", PK5 (486)
- MILTON Truck Valve Extension, 3-11/16", PK10 (440-3)
- HALTEC Tire Valve, 3-3/4 in. L, 0 to 200 psi, PK10 (TV-572-13)
- Milton Tire Valves & Valve Caps