Shop All Tire Valves & Valve Caps
Milton
Truck Valve Extension, 3-1/16", PK10
Mfr # 440-2
Zoro # G5526206
product price: $72.45
/pk 10, $7.25/ea
$72.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Weight 0.074
- Overall Width 0.39
- Overall Length 3.61
- Overall Height 0.39
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 440-2
- Zoro # G5526206
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Overall Width | 0.39 |
Overall Length | 3.61 |
Overall Height | 0.39 |
Details
Item | Truck Valve Extension,3-1/16",PK10 |
Material | Brass |
Weight | 0.074 |
Product Type | Truck Valve Extension,3-1/16",PK10 |
Description
Truck Valve Extension,3-1/16 In.,PK10, Product Type Truck Valve Extension,3-1/16 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSD IGNITION COIL, MSD 6-EFI IGNITION (86415)
- BUYERS PRODUCTS 12 Volt Steel Case Insulated Solenoid (1306515)
- WEATHER GUARD BIN DIVIDERS, 13 1/2 IN (9825)
- DISCO Teks Screw Assortment, 415 pcs. (8203)
- MILTON High Perform Tubeless Tire Valve, PK10 (409)
- MILTON Tubeless Truck Tire Valve, 4-17/32", PK5 (486)
- MILTON Air and Water Adapter Valve, 3/4" GHT, PK5 (S-466)
- MILTON Tractor and Road Grader Valve, TR 218A (S-462)
- MILTON Dome Type Valve Cap, TR VC 8, PK100 (439)
- MILTON Tubeless Tire Valve, 1-1/2", TR414, PK10 (414-10)
- HALTEC LB Repair Valve, 2-7/8" (LB-219*)
- Milton Tire Valves & Valve Caps