Shop All Tire Valves & Valve Caps
Milton
Truck Valve Extension, 2-1/4", PK10
Mfr # 440-1
Zoro # G5526215
product price: $54.25
/pk 10, $5.43/ea
$54.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.058
- Material Brass
- Overall Height 0.39
- Overall Width 0.39
- Overall Length 2.66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 440-1
- Zoro # G5526215
- Country of Origin Taiwan, Province of China
- Category Tire Valves & Valve Caps
Dimensions
Overall Height | 0.39 |
Overall Width | 0.39 |
Overall Length | 2.66 |
Details
Item | Truck Valve Extension,2-1/4",PK10 |
Weight | 0.058 |
Material | Brass |
Product Type | Truck Valve Extension,2-1/4",PK10 |
Description
Truck Valve Extension,2-1/4 In.,PK10, Product Type Truck Valve Extension,2-1/4 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Brake Tubing, 3/8 In. OD, Blu (1120-6B-BLU-250)
- SPARTAN POWER Single Red 6 ft 4 AWG Battery Cable with 5/16" Ring Terminals (SINGLERED6FT4AWG56)
- ATTWOOD MARINE Attwood 316 Stainless Steel Alloy Flush Mount Fuel Vent - 90° Vent (66032-3)
- BUYERS PRODUCTS 28 Foot Long Booster Cables With Gray Quick Connect - 600 Amp (5601025)
- MILTON Tubeless Tire Valve, 1-1/2", TR414, PK10 (414-10)
- MILTON Tire Valve Core, TR C1, PK100 (404-100)
- MILTON Valve Core Housing, TR CH3, PK10 (464)
- MILTON Tubeless Truck Tire Valve, 4-17/32", PK5 (486)
- MILTON Tubeless Tire Valve, 2-5/32", TR 500, PK5 (483)
- MILTON High Performance Hex Head Valve Cap, PK50 (435)
- HALTEC Extension, 12" (HE-396)
- Milton Tire Valves & Valve Caps