Shop All Tire Valves & Valve Caps
Milton
Truck Valve Extension, 1-3/8", PK10
Mfr # 440
Zoro # G5526599
product price: $50.99
/pk 10, $5.10/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.039
- Material Brass
- Overall Length 1.76
- Overall Width 0.39
- Overall Height 0.39
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 440
- Zoro # G5526599
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Overall Length | 1.76 |
Overall Width | 0.39 |
Overall Height | 0.39 |
Details
Weight | 0.039 |
Material | Brass |
Item | Truck Valve Extension,1-3/8",PK10 |
Description
Truck Valve Extension,1-3/8",Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Bead Expanders, 24 3/4 In. Dia. (T132)
- TERAFLEX JK 4 DOOR 4IN/ 2 DOOR 6IN FRONT SPRING (PAIR) (1853402)
- BALDWIN FILTERS Air Filter, 10-9/16 x 7-5/16 in. (PA2830)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (20005)
- MILTON Patch Tube Type Tire Valve, 1-3/8", PK5 (473)
- MILTON Truck Valve Extension, 4-1/8" (S-440-4)
- MILTON Saf-T-Flate Valve Extention, PK 20 (400-6BK)
- MILTON Valve Core Tool, 2 In 1, PK10 (S-446)
- MILTON Tubeless Tire Valve, 1-1/4", TR413, PK10 (413-10)
- MILTON Plastic Valve Extension, 1-1/4", PK50 (452)
- WILTON MiltonMI440-3; 3-10.06 in. Truck Valve Extension (MI440-3)
- Milton Automotive Tire & Wheel