Shop All Tire Valves & Valve Caps
Milton
Tire Valve Core, TR C1, PK100
Mfr # 404-100
Zoro # G5526370
product price: $38.89
/pk 100, $0.39/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Weight 0.002
- Overall Width 0.2
- Overall Length 0.75
- Overall Height 0.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 404-100
- Zoro # G5526370
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Overall Width | 0.2 |
Overall Length | 0.75 |
Overall Height | 0.2 |
Details
Material | Brass |
Item | Tire Valve Core,TR C1,PK100 |
Weight | 0.002 |
Product Type | Tire Valve Core,TR C1,PK100 |
Description
Tire Valve Core,TR C1,PK100, Product Type Tire Valve Core,TR C1,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCAS OIL Fuel Treatmnt Lucas 32Oz (10003)
- WESTWARD Fan Motor (TT216041666G)
- MOBIL Engine Oil, 35 lb, Synthetic (122040)
- STENS Oem Replacement Belt 265-482 For Exmark 1-323280 (265-482)
- MILTON Replacement Valve Cartridge, 500 Series (512A)
- MILTON Truck Valve Extension, 2-1/4", PK10 (440-1)
- MILTON Nickel Plated Valve Caps, High-Heat, PK50 (434)
- MILTON Saf-T-Flate Valve Extention, PK 20 (400-6BK)
- MILTON Tubeless Tire Valve, TR413, 1-1/4", PK50 (413-50)
- MILTON Tubeless Tire Valve, 1-1/2", TR414, PK10 (414-10)
- HALTEC Standard Bore Valve, for Alum Wheel, 4.25" (TV-511)
- Milton Automotive Tire & Wheel