Shop All Air Compressor Parts
Milton
Tire Valve Adapter
Mfr # C1007
Zoro # G004376757
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.75
- Material Stainless Steel
- Overall Height 0.75
- Weight 0.082
- Overall Width 1.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # C1007
- Zoro # G004376757
- UPC # 030937317490
- Country of Origin United States
- Category Air Compressor Parts
Dimensions
Overall Length | 1.75 |
Overall Height | 0.75 |
Overall Width | 1.38 |
Details
Item | Tire Valve Adapter |
Material | Stainless Steel |
Weight | 0.082 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug - Metric Thread (7238XM22)
- D&D Timing Belt, S8M, 20 x 1120mm PL, T140 (200-S8M-1120)
- TRITAN Bushed Roller Chain Sprocket (4016 X 7/8)
- SKF SKF 312, Max Type Ball Brgs, SKF 312 (312)
- MILTON 1/8 Npt Tank Val (684)
- MILTON Dual HeadChuck Washer, PK10 (500-6)
- MILTON 3/8 Fem P-Style Coupler (487)
- MILTON L Swivel Adapter, 1/4" NPT, PK10 (660)
- MILTON Single Head Chuck Washer, PK10 (500-7)
- CHICAGO PNEUMATIC Drive Pulley, 10 HP (1312100713)
- FJC FJC Dual Manifold Gauge Set with Manual Service Couplers (FJC6697M)
- Milton Air Compressor Parts