Shop All Tire Pressure & Tread Depth Gauges
Milton
Tire Tread Depth Gage, PK10
Mfr # 448
Zoro # G811162949
$61.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pocket clip
- Number of Pieces 1
- Material Aluminum
- Application It Is Used For Measuring Tire Tread Depth Properly
- Used For Tires
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 448
- Zoro # G811162949
- Country of Origin United States
- Category Tire Pressure & Tread Depth Gauges
Dimensions
Overall Height | 0.5 |
Overall Length | 3.5 |
Overall Width | 1.25 |
Details
Includes | Pocket clip |
Number of Pieces | 1 |
Material | Aluminum |
Application | It Is Used For Measuring Tire Tread Depth Properly |
Used For | Tires |
Product Type | Tire Tread Depth Gage,PK10 |
Weight | 0.0689 |
Item | Tire Tread Depth Gage,PK10 |
Description
Tire Tread Depth Gage,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIDOT Fitting, DOT, Compression, Male Straight, 3/8" x 1/2" Male NPT (DOT68C-0608)
- SCHMITT & ONGARO MARINE Schmitt & Ongaro Ongaro Wheel - 15.5" f/3/4" Teleflex Tapered Shaft (50002)
- CARTER FUEL PUMPS 67 Pont Bonneville-Catalina 6.6L Mech Fuel Pump, M4523 (M4523)
- GATES Tri-Power Belts, BX55 (BX55)
- MILTON Calibratable Service Gage, 160PSI, Dual Hd (S-976C)
- MILTON Digital Gauge (EX99900)
- MILTON Calbrtbl Service Gage, 160PSI, Dual Strght (S-986C)
- MILTON Clbrtbl Service Gage, 1100kPa/11Bar (S-986CKB)
- MILTON Digital Service Gage (EX516DIG)
- MOROSO TIRE GAUGE, 40LB X 2-5/8 IN O.D. ASSY (89555)
- MILTON INDUSTRIES Tire Tread Depth Gage (448)
- Milton Tire Pressure & Tread Depth Gauges