Shop All Tire Inflation Kits
Milton
Tire Machine Grip Chuck, 1/4" FNPT, PK10
Mfr # 598
Zoro # G5527341
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Diecast Zinc
- Weight 0.141
- Overall Length 3
- Overall Width 0.75
- Overall Height 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 598
- Zoro # G5527341
- UPC # 030937301161
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Overall Length | 3 |
Overall Width | 0.75 |
Overall Height | 0.75 |
Details
Material | Diecast Zinc |
Weight | 0.141 |
Description
Tire Machine Grip Chuck,1/4" FNPT,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Metal Frame Creeper W/ Adjustable Headre (KTI74961)
- SUNSONG Brake Hydraulic Hose, 2203010 (2203010)
- WALKER EXHAUST Exhaust Pipe, 53672 (53672)
- RAM MOUNTS Universal D Size Ball Mount For 9"-12" Fishfinders & Chartplotters (RAM-D-115)
- MILTON Dual Head Chuck Dial Tire Gage, 0-160psi (S-936)
- MILTON Inflator Gage, Single Head Air Chuck (S-505)
- MILTON Inflator Gage, Straight Head Air Chuck (S-504)
- MILTON Large Bore Dial Pressure Gauge, Brass (956)
- MILTON Dual Head Air Chuck Replace, 1/8"-27, PK10 (500-4)
- MILTON Dual Head Straight Foot Chuck, Brass (693-12CG)
- MILTON Tire Tread Depth Gage, PK100 (448BK)
- Milton Tire Inflation Kits