Milton

Tire inflator service gauge


product price: $36.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Includes Dual Head Angled Chuck Service Gauge, Pencil Gauge
  • Material Aluminum
  • Color Black
  • Features Constructed with a Superior and Durable Brass Tube that Resists Corrosion and will Hold Up in the most Demanding Service Environments, Features a Non-Slip Matte Black Poly Finish for Exceptional Grip, Helps Maintain Proper Tire Pressure to Improve Vehicle Handling, Reduce the Risk of Tire Failure, Improve Fuel Economy, and Prolong the Life of your Tires
  • Maximum Operating Air Pressure 160 psi
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Includes Dual Head Angled Chuck Service Gauge, Pencil Gauge
Material Aluminum
Color Black
Features Constructed with a Superior and Durable Brass Tube that Resists Corrosion and will Hold Up in the most Demanding Service Environments, Features a Non-Slip Matte Black Poly Finish for Exceptional Grip, Helps Maintain Proper Tire Pressure to Improve Vehicle Handling, Reduce the Risk of Tire Failure, Improve Fuel Economy, and Prolong the Life of your Tires
Item Service Gauge
Maximum Operating Air Pressure 160 psi
Product Type Tire Pressure Gauge
Tire Pressure Calibration Increments 2 psi
Minimum Operating Air Pressure 10 psi
Finish Matte Black

Description

Service Gauge, Product Type Tire Pressure Gauge, Gauge Type Not Applicable, Material Aluminum, Tire Pressure Calibration Increments 2 psi, Minimum Operating Air Pressure 10 psi, Maximum Operating Air Pressure 160 psi, Includes Dual Head Angled Chuck Service Gauge, Pencil Gauge, Color Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.