Shop All Tire Inflation Kits
Milton
Tire inflator service gauge
Mfr # 693BLK
Zoro # G308677444
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Dual Foot Straight Lock-on Air Chuck
- Material Aluminum
- Application Checking Tire Pressure
- Features Constructed with A Corrosion- Resistant Brass Tube, Non-Slip Poly Finish
- Thread Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 693BLK
- Zoro # G308677444
- UPC # 030937328328
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Thread Size | 1/4 in |
Details
Includes | Dual Foot Straight Lock-on Air Chuck |
Material | Aluminum |
Application | Checking Tire Pressure |
Features | Constructed with A Corrosion- Resistant Brass Tube, Non-Slip Poly Finish |
Item | Tire Pressure Gauge |
Color | Black |
Product Type | Heavy-Duty Tire Chucks |
Minimum Operating Air Pressure | 10 psi |
Maximum Operating Air Pressure | 160 psi |
Finish | Matte Black |
Number of Tire Inflators | 1 |
Head Style | Single |
Chuck Type | Straight Long-Reach Push-On |
Thread Standard | FNPT |
Description
Tire Pressure Gauge, Product Type Heavy-Duty Tire Chucks, Chuck Type Straight Long-Reach Push-On, Includes Dual Foot Straight Lock-on Air Chuck, Maximum Operating Air Pressure 160 psi, Head Style Single, Number of Tire Inflators 1, Pressure Increments Not Applicable, Thread Size 1/4 in, Hose Length Not Applicable, Thread Standard FNPT, Material Aluminum, Minimum Operating Air Pressure 10 psi, Features Constructed with A Corrosion- Resistant Brass Tube, Non-Slip Poly Finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANG TOOLS 14 Blade Feeler Gauge Set For Motorcycles (1610)
- AFTERMARKET B1SB060 4in1 DIESEL QUALITY TEST KIT 60 pc (A-B1SB060-AI)
- BALDWIN FILTERS Air Filter, 5-1/4 x 16-11/32 in. (PA3578)
- AP EXHAUST Prebent Pipe Ap Exhaust, 64811 (64811)
- MILTON Replacement Air Chuck Tip, PK10 (691)
- MILTON Dual Head Air Chuck Gage Assembly, 150psi (C1059)
- MILTON Dual Truck Tire Inflator Gauge (550)
- MILTON Air Chuck, Single Head w/Grip 1/4"FNPT (S-698)
- MILTON Inflator Gage, Bayonet, 3ft Hose Whip (523)
- MILTON Pencil Tire Gage, 20-120 psi, PK10 (S-925)
- SLIME Dial Tire Gauge, Up to 60 PSI (20186)
- Milton Tire Inflation Kits