Shop All Brake Parts
Milton
The Brake Releaser Standard Kit
Mfr # 2800S-KIT
Zoro # G6045625
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Weight 3.75
- Overall Height 4.5
- Overall Width 7.25
- Overall Length 13.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 2800S-KIT
- Zoro # G6045625
- UPC # 030937325020
- Country of Origin United States
- Category Brake Parts
Dimensions
Overall Height | 4.5 |
Overall Width | 7.25 |
Overall Length | 13.5 |
Details
Item | The Brake Releaser Standard Kit |
Material | Plastic |
Weight | 3.75 |
Description
The Brake Releaser Standard Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Twin Eye Fender Kit, Red (79256)
- ANTHES Exhaust Rain Cap, 3 x 3-3/16 In. (11009)
- DORMAN Battery Terminal (926-497)
- SEACHOICE Stainless Steel Cushion Clamp2", 10 Pack (23301)
- MILTON The Brake Releaser Kit, w/Accessories/Bag (2810A-KIT)
- WESTWARD Brake Caliper Kit, 11 pcs. (45FF45)
- CARLSON BRAKE HARDWARE Volvo 09-99 Park Brk Hdw Kt, 17437 (17437)
- SYNFLEX Air Brake Tubing, Type B, 3/4 In OD, Orange (3270-1213-0100)
- PARKER Female Elbow, Brass, 1/4 in Tube, 1.02 in L (270NTA-4-2)
- ROADPRO Valve Stem Remover (RPVSR3150)
- PARKER Swivel Male Branch Tee, 3/8 in. Tube Size (172PTC-6-2)
- Milton Brake Parts