Shop All Brake Parts
Milton
The Brake Releaser Kit, w/Accessories/Bag
Mfr # 2810A-KIT
Zoro # G6049712
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Length 13.5
- Overall Width 7.25
- Overall Height 5.5
- Weight 3.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 2810A-KIT
- Zoro # G6049712
- UPC # 030937325037
- Country of Origin United States
- Category Brake Parts
Dimensions
Overall Length | 13.5 |
Overall Width | 7.25 |
Overall Height | 5.5 |
Details
Item | The Brake Releaser Kit,w/Accessories/Bag |
Material | Plastic |
Weight | 3.75 |
Description
The Brake Releaser Kit,w/Accessories/Bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEL-PRO Chry-Ind&Marine/Clar/Cksh/Dod-Pas&Tk/Mf/ Head Gasket Set, Hs7564C (HS7564C)
- THRIVE 200 Hydraulic Oil ISO 46 5 Gal Pail (405162)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B333)
- ARMSTRONG Impeller Kit (816322-111K)
- MILTON The Brake Releaser Standard Kit (2800S-KIT)
- PARKER Male Branch Tee, 3/8 in. Thread, 2.02 in L (372PTCSP-6-6)
- WEATHERHEAD Male Connector, 45 Deg, 3/8 In Tube Sz (1880X6X8)
- WEATHERHEAD Male Connector, 1/8-27, 1/4 In Tube Sz (1868X4)
- PARKER Air Brake Tubing, 1/8 In. OD, Blk (PFT-2A-BLK-1000)
- ANDERSON METALS Male Connector, Compression, Tube x MNPT (1468X532X2)
- WEATHERHEAD Male Elbow, 1/2-14, 3/8 In Tube Sz (1869X6X8)
- Milton Brake Parts