Shop All Air Compressor Parts
This Product is Discontinued
Milton
Tank Conversion Kit (Discontinued)
Mfr # S-682
Zoro # G7220466
This Product is Discontinued
Key Features
- Material Miscellaneous
- Overall Width 5.63
- Weight 0.89
- Overall Height 1.5
- Overall Length 9.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-682
- Zoro # G7220466
- UPC # 030937006820
- Country of Origin United States
- Category Air Compressor Parts
Dimensions
Overall Width | 5.63 |
Overall Height | 1.5 |
Overall Length | 9.63 |
Details
Item | Tank Conversion Kit |
Material | Miscellaneous |
Weight | 0.89 |
Description
Tank Conversion Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.