Shop All Push On Hose Fittings
Milton
T Style Swivel Hose Fitting, 1/4" FNPT
Mfr # S-99681-9
Zoro # G5034219
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Length 3
- Overall Height 0.75
- Weight 0.211
- Overall Width 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-99681-9
- Zoro # G5034219
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Overall Length | 3 |
Overall Height | 0.75 |
Overall Width | 0.75 |
Details
Material | Brass |
Item | T Style Swivel Hose Fitting,1/4" FNPT |
Weight | 0.211 |
Description
T Style Swivel Hose Fitting,1/4 In. FNPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Valve, Dbl Slnd, 5 Port, 24VDC, 1/4" Port (SY5220-5WOZ-N7T)
- RENEWABLE LUBRICANTS Bio-Food Grade Hydraulic Fluid, 1 gal., ISO 32 (87123)
- WARNER LINEAR Linear Actuator, 12VDC, 100 lb., 6 In (M1-D012-0100-A06-LN)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (UCFUX-1.1/4M)
- MILTON Hex Nipple Hose Fitting, MNPT x NPS, 1/4" (S-648)
- MILTON Load Genie, 3/8" FNPT x 3/8" MNPT (1098-6)
- MILTON Hose End Fitting, 1/2" MNPT, 1/2" ID, PK5 (604-1)
- MILTON Reusable Hose End, 1/4"MNPT, 11/16"OD, PK10 (621-11)
- MILTON Hose Fitting, MNPT x FNPT, 1/2" x 3/8" (652)
- MILTON Reducer Bushing, 1/2" MNPTx3/8" FNPT (S-652)
- FESTO Push-In Fitting NPQH-D-G14F-Q8-P10 (NPQH-D-G14F-Q8-P10)
- Milton Push On Hose Fittings