Shop All Quick Connect Fittings
Milton
T Style Safety Coupler, 1/4" FNPT
Mfr # S-99787
Zoro # G5036319
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Width 1.13
- Overall Length 2.88
- Weight 0.26
- Overall Height 1.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # S-99787
- Zoro # G5036319
- Country of Origin Taiwan, Province of China
- Category Quick Connect Fittings
Dimensions
Overall Width | 1.13 |
Overall Length | 2.88 |
Overall Height | 1.13 |
Details
Item | T Style Safety Coupler,1/4" FNPT |
Material | Plastic |
Weight | 0.26 |
Description
T Style Safety Coupler,1/4 In. FNPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Ball Bearing, Open, 12mm Bore Dia (6201C3)
- DAYTON B26 V-Belt, 29" Outside Length, 21/32" Top Width, 1 Ribs (3GWH6)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (FEM-501-8FP)
- VIBRA-TITE Anti Seize Compound, Tube, 0.2 oz. (90729)
- MILTON Universal Coupling Washer, 1/4" to 1", PK10 (1865-3)
- MILTON M Style Industrial Air Coupler, 1/4" MNPT, PK100 (716BK)
- MILTON M Style Industrial Air Coupler, 3/8" MNPT, PK100 (719BK)
- MILTON Twist Lock Univ Coupler, 1/4"FNPT, PK10 (1864-2)
- MILTON H Style Industrial Coupler, 3/8" MNPT, PK50 (1836BK)
- MILTON ColorFit Couplers, T, Blue, 1/4" FNPT, PK10 (785TC)
- MILTON INDUSTRIES ColorFit Couplrs, M-style Red, 1/4" MNPT (716MC)
- Milton Quick Connect Fittings