Shop All Quick Connect Fittings
Milton
T Style Coupler, 3/8" Hose Barb, PK10
Mfr # 786-6
Zoro # G5036757
product price: $88.45
/pk 10, $8.85/ea
Free Shipping & Returns
$88.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Length 2.61
- Weight 0.191
- Overall Height 0.9
- Overall Width 0.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 786-6
- Zoro # G5036757
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Length | 2.61 |
Overall Height | 0.9 |
Overall Width | 0.9 |
Details
Item | T Style Coupler,3/8" Hose Barb,PK10 |
Material | Brass |
Weight | 0.191 |
Description
T Style Coupler,3/8 In. Hose Barb,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable Straight (4604X20X20)
- FREEMAN Z1438IBP 1/4" x 3/8" Industrial Barbed Plug (Z1438IBP)
- WILKERSON End Block, 3/8 In NPT (GPA-96-611)
- DAYTON 2L340 Cogged V-Belt, 34" Outside Length, 1/4" Top Width, 1 Ribs (13V784)
- MILTON Brass Ferrule, 1"x.750" ID (1654-9)
- MILTON Aro Green Coupler/Plug Kit, 5 pcs. (S-305AKIT)
- MILTON ColorFit Couplers, A, Grn, 1/4" FNPT, PK10 (775AC)
- MILTON P Style 3/8" Body Automotive Coupler, 1/4" MNPT, PK5 (1804)
- MILTON M Style Plug, 3/8" FNPT, PK10 (732)
- MILTON H Style Plug, 1/4" FNPT, PK10 (1840)
- DIXON Female to Automotive Coupler, (F)NPT, 3/8 (3JF3)
- Milton Hose Fittings