Shop All Quick Connect Fittings
Milton
T Style Coupler, 3/8" FNPT, PK10
Mfr # 788
Zoro # G5037280
product price: $83.75
/pk 10, $8.38/ea
Free Shipping & Returns
$83.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Length 1.97
- Overall Width 0.81
- Overall Height 0.81
- Weight 0.204
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 788
- Zoro # G5037280
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Length | 1.97 |
Overall Width | 0.81 |
Overall Height | 0.81 |
Details
Item | T Style Coupler,3/8" FNPT,PK10 |
Material | Brass |
Weight | 0.204 |
Description
T Style Coupler,3/8 In. FNPT,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ BX91 Cogged Belt, 94 in Outside Length, 21/32 in Top Width, 1 Ribs (BX91)
- B B MANUFACTURING 16T10/530, Timing Belt, Polyurethane, Steel (16T10/530)
- TECHNIFIT Fitting, PTC, Flow Control Elbow, Meter-In, 1/4" x 1/4" Male NPT (NSC1/4-N2-I)
- ZORO SELECT Hose Clamp, 7/16 to 1 In, SAE 8, SS, PK10 (5208070)
- MILTON Twist Lock Universal Coupler, 3/4"HB, PK10 (1862-8)
- MILTON M Style Coupler, 3/8" Hose Barb, PK10 (717-6)
- MILTON Automotive Blue Coupler/Plug Kit, 5 pcs. (S-305TKIT)
- MILTON L Style Lincoln Plug, 1/4" MNPT, PK2 (S-791)
- MILTON M Coupler, Drag Guard, 1/4"MNPT, PK10 (714)
- MILTON T Style Automotive Coupler, 1/4" FNPT (S-785)
- DIXON Male to Indust. Coupler, (M)NPT, 1/2, Steel (4FM6)
- Milton Hose Fittings