Shop All Quick Connect Fittings
Milton
T Style Coupler, 1/4" MNPT, PK10
Mfr # 786
Zoro # G5037308
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Width 0.88
- Overall Length 2.01
- Overall Height 0.88
- Weight 0.206
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 786
- Zoro # G5037308
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Width | 0.88 |
Overall Length | 2.01 |
Overall Height | 0.88 |
Details
Item | T Style Coupler,1/4" MNPT,PK10 |
Material | Brass |
Weight | 0.206 |
Description
T Style Coupler,1/4 In. MNPT,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 530-30 CI 3/4 NPT (OS))
- EAGLE Bulk PVC Discharge Hose, 3"x100ft. (008-0486-0070I-100)
- DODGE Setscrew Ball Bearings, SC/SCU Pillow Block, P2B-SC-108 (123209 1-1/2 SC PB 2BT)
- DAYTON Washdown Mtr, Cap Strt, TEFC, 3/4hp, 1745rpm (11G253)
- MILTON Universal Coupler, 1/4"Body, 1/4"MNPT, PK10 (744)
- MILTON G Style Industrial Plug, 1/2" MNPT, PK100 (1857BK)
- MILTON H Style Coupler, 3/8" Hose Barb, PK5 (1836-6)
- MILTON A Style Coupler, 1/4" Hose Barb, PK10 (776-4)
- MILTON A Style Plug, 1/4" FNPT, PK10 (778)
- MILTON AA Style Plug, 3/8" MNPT, PK5 (1877)
- MILTON INDUSTRIES 1/2" Female Body G-Style (1815BK)
- Milton Quick Connect Fittings