Shop All Quick Connect Fittings
Milton
T Style Automotive Plug, 1/4" MNPT, PK250
Mfr # 783BK
Zoro # G7221315
product price: $344.99
/pk 250, $1.38/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 0.57
- Weight 0.116
- Overall Width 0.57
- Overall Length 1.54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 783BK
- Zoro # G7221315
- UPC # 030937305985
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Overall Height | 0.57 |
Overall Width | 0.57 |
Overall Length | 1.54 |
Details
Item | T Style Automotive Plug,1/4" Mnpt,PK250 |
Material | Steel |
Weight | 0.116 |
Description
T Style Automotive Plug,1/4 In. Mnpt,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS ISCC-112-100-S One-Piece Industry Standard Clamping Coupling (ISCC-112-100-S)
- NEW DEPARTURE HYATT Single Row Ball Bearings (77518)
- DUAL DURA-SYNC TORQUE Timing Belt, D5M, 15 x 1350mm PL, T270 (D1350-5M-15)
- APACHE Apache 2 x 100' PVC Lay Flat Discharge Hose w/C x E Aluminum Cam & Groove Fittings, (98138053)
- MILTON M Style Industrial Plug, 1/4" FNPT, PK2 (S-728)
- MILTON M Push-Lock Plug, 1/4"Hose Barb, PK10 (1736-4)
- MILTON M Style Industrial Coupler, 1/4" MNPT (S-716)
- MILTON H Style Industrial Coupler, 3/8" MNPT, PK50 (1836BK)
- MILTON T Style Coupler, 1/4" Hose Barb, PK10 (786-4)
- MILTON ColorFit Plug, A-Style, Grn, 1/4" MNPT, PK20 (777AC-20)
- MILTON 1/4 NPT M Style Nipple and 711S (MI711S)
- Milton Hose Fittings