Shop All Quick Connect Fittings
Milton
T Style Automotive Plug, 1/4" FNPT, PK250
Mfr # 784BK
Zoro # G7221489
original price:
$346.95
6% off
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 0.63
- Overall Length 1.41
- Weight 0.109
- Overall Width 0.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 784BK
- Zoro # G7221489
- UPC # 030937306012
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Height | 0.63 |
Overall Length | 1.41 |
Overall Width | 0.63 |
Details
Item | T Style Automotive Plug,1/4" Fnpt,PK250 |
Material | Steel |
Weight | 0.109 |
Description
T Style Automotive Plug,1/4 In. Fnpt,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Air Regulator, 1/2 In NPT, 195 cfm, 300 psi (R21-04-000)
- EAGLE BELTING Round Belt, Solid, 10mm, Polyurethane (4905310)
- ZORO SELECT Sleeve Bearing, 3/4 in Bore, PTFE Steel (ZUSAB-PB-887)
- DAYTON 3-Phase General Purpose Motor, 5 HP, 213/5 Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (36VE87)
- MILTON H Style Plug, 1/4" MNPT, PK10 (1839)
- MILTON HghFlow Couplers, V, Prple, 1/4 " MNPT, PK10 (765VC)
- MILTON V Style Coupler and Plug Kit, 2 Pcs (S-216)
- MILTON M Style Industrial Coupler, 1/4" MNPT (S-716)
- MILTON AA Style Coupler, 3/8" FNPT, PK5 (1875)
- MILTON H Style Industrial Plug, 3/8" FNPT, PK100 (1838BK)
- STEELMAN 3-In-1 Universal Quick Disconnect Coupler (75076-IND)
- Milton Hose Fittings