Shop All Quick Connect Fittings
Milton
T Style Automotive Plug, 1/4" FNPT, PK2
Mfr # S-784
Zoro # G7221814
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 0.63
- Overall Width 0.63
- Overall Length 1.41
- Weight 0.109
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-784
- Zoro # G7221814
- UPC # 030937400314
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Height | 0.63 |
Overall Width | 0.63 |
Overall Length | 1.41 |
Details
Item | T Style Automotive Plug,1/4" Fnpt,PR |
Material | Steel |
Weight | 0.109 |
Description
T Style Automotive Plug,1/4 In. Fnpt,PR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Hose Adapter, 1.96" L, 6600 psi (3/4 X 1/2 FF-SS)
- TRITAN Deep Groove Ball Bearing, Cartridge Type, 2 Rubber Seals, 25mm Bore Dia., 52mm OD, 0.625-in. Width (W205PP PRX)
- TRU-FLATE AIR PLUG ""T"" 1/4""MNPT (12125)
- LDI INDUSTRIES Brush, Shank (SB304-2)
- MILTON M Style Swivel Coupler and Plug Kit, 6Pc (S-218)
- MILTON V Style High Flow Plug, 3/8" MNPT, PK10 (762)
- MILTON T Style Coupler, 1/4" MNPT, PK10 (786)
- MILTON 1/4" Male Plug H-Style (1839BK)
- MILTON D Style Coupler, 1/4" FNPT, PK10 (795)
- MILTON H Style 3/8" body Industrial Coupler, 3/8" MNPT, PK5 (1836)
- S.U.R. & R. AUTO PARTS 3/8"-5/16" Strait Psh Qck Cnct (KP030)
- Milton Hose Fittings