Shop All Quick Connect Fittings
Milton
T Style Automotive Coupler, Large Sleeve, 1/4" FNPT, PK100
Mfr # 787BK
Zoro # G7221543
product price: $836.99
/pk 100, $8.37/ea
Free Shipping & Returns
$836.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Weight 0.277
- Overall Height 1.21
- Overall Length 1.85
- Overall Width 1.21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 787BK
- Zoro # G7221543
- UPC # 030937308108
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Height | 1.21 |
Overall Length | 1.85 |
Overall Width | 1.21 |
Details
Item | T Stl Aut Cplr,Large Slv,1/4" Fnpt,PK100 |
Material | Brass |
Weight | 0.277 |
Description
T Stl Aut Cplr,Large Slv,1/4 In. Fnpt,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-FLOW General Purpose Lubricant, 16 oz. (TFF020015)
- COXREELS Hand Crank Hose Reel, 3/8x50 (112-3-50)
- SKF SKF 6200 2ZJ, Single Row Ball Bearings (6200 2ZJ)
- CONTINENTAL Water Suction Hose, 1-1/2" ID x 10 ft., Bend Radius: 3" (GH150-10-G)
- MILTON V Style High Flow Plug, 1/4" MNPT, PK10 (760-1)
- MILTON V Style High Flow Coupler, 3/8" FNPT, PK10 (766)
- MILTON A Style Coupler and Plug, 1/4" NPT (S-772)
- MILTON V Style High Flow Coupler, 3/8" MNPT (S-767)
- MILTON A Style Plug, 1/4" MNPT, PK10 (777)
- MILTON T Style Coupler, 1/4" MNPT, PK10 (786)
- MILTON T Style Automotive Coupler, 1/4" FNPT, PK100 (785BK)
- Milton Quick Connect Fittings