Shop All Quick Connect Fittings
Milton
T Style Automotive Coupler, 1/4" MNPT, PK100
Mfr # 786BK
Zoro # G7221516
Free Shipping & Returns
$628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Weight 0.206
- Overall Length 2.01
- Overall Width 0.88
- Overall Height 0.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 786BK
- Zoro # G7221516
- UPC # 030937306036
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Length | 2.01 |
Overall Width | 0.88 |
Overall Height | 0.88 |
Details
Item | T Style Autmtv Coupler,1/4" Mnpt,PK100 |
Material | Brass |
Weight | 0.206 |
Description
T Style Autmtv Coupler,1/4 In. Mnpt,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Adapter Bowl, 1555842 (ET425AR-14)
- BAND-IT Tielok Tie Sid 304S 1/4X.015X10.0 Pk100 (AS2119)
- FUJI ELECTRIC Drive, Max HP 15, Enclosure NEMA 1 (FRN0024C2S-4U)
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (VAK 1 1/4)
- MILTON M Style Plug, 1/4" FNPT, PK10 (728)
- MILTON ColorFit Couplers, A, Grn, 1/4" MNPT, PK10 (776AC)
- MILTON M Style Plug, 3/8" FNPT, PK10 (732)
- MILTON V Style High Flow Plug, 3/8" FNPT, PK10 (763-1)
- MILTON H Style Plug, 1/4" FNPT, PK10 (1840)
- MILTON M Style Industrial Coupler, 3/8" MNPT (S-719)
- PRIMEFIT Lincoln Plug Steel 1/4" x 1/4" Male NPT 25PCS (LP1414MS-B25-P)
- Milton Quick Connect Fittings