Shop All Quick Connect Fittings
Milton
T Style Automotive Coupler, 1/4" FNPT, PK100
Mfr # 785BK
Zoro # G7221455
product price: $750.99
/pk 100, $7.51/ea
Free Shipping & Returns
$750.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Weight 0.196
- Overall Height 0.88
- Overall Length 1.85
- Overall Width 0.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 785BK
- Zoro # G7221455
- UPC # 030937306029
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Height | 0.88 |
Overall Length | 1.85 |
Overall Width | 0.88 |
Details
Item | T Style Autmtv Coupler,1/4" Fnpt,PK100 |
Material | Brass |
Weight | 0.196 |
Description
T Style Autmtv Coupler,1/4 In. Fnpt,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS ARO Coupler 3/8" FPT 1/4" (CO 141)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1 Bore x 8 Stroke - .625 Rod (400502)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1/4"-18 Thread Size (SVHN4-4F)
- FIROMATIC Rc-20 Cartridge For C-40 & C-60 (RC-20)
- MILTON H Style 3/8" body Industrial Coupler, 3/8" MNPT, PK5 (1836)
- MILTON Sfty Exhst Coupler, 1/4"Body, 1/4"FNPT, PK5 (1750)
- MILTON ColorFit Plug, M-Style, Red, 1/4" FNPT, PK20 (728MC-20)
- MILTON P Style 3/8" body Automotive Coupler, 3/8 FNPT, PK50 (1805BK)
- MILTON Hi Pressure Straight Thru Plug, 3/8" MNPT, PK50 (1767BK)
- MILTON T Style Coupler, 1/4" Hose Barb, PK10 (786-4)
- MASTERCOOL Coupler High Side Snap 134A (82214)
- Milton Hose Fittings