Shop All Quick Connect Fittings
Milton
T Push-Lock Plug, 3/8"Hose Barb, PK10
Mfr # 1783-6
Zoro # G5037667
product price: $40.79
/pk 10, $4.08/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 3/8"
- Material Steel
- Overall Width 0.56
- Weight 0.078
- Overall Length 2.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1783-6
- Zoro # G5037667
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Width | 0.56 |
Overall Length | 2.3 |
Overall Height | 0.56 |
Details
For Hose I.D. | 3/8" |
Material | Steel |
Item | T Push-Lock Plug,3/8"Hose Barb,PK10 |
Weight | 0.078 |
Description
T Push-Lock Plug,3/8 In.Hose Barb,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Roller Link, SK-1 Attachment, PK5 (35SK1RL)
- DODGE Taper Lock Sheaves/Bushings, Timing Sprockets, S20-8 TL HUB (S20-8 TL HUB)
- POLYHOSE 3/4" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 50Ft (JR16-12-50)
- DIVERSITECH Motor Run Capacitor, 440V, Oval (45075H)
- MILTON M Style Industrial Plug, 1/4" FNPT, PK2 (S-728)
- MILTON G Style Plug, 1/2" FNPT, PK5 (1818)
- MILTON M Style Industrial Coupler, 3/8" MNPT (S-719)
- MILTON Hi Pressure Straight Thru Plug, 3/8" MNPT, PK50 (1767BK)
- MILTON A Style Coupler, 3/8" Hose Barb, PK10 (776-6)
- MILTON Straight Through Coupler, 1/4" FNPT, PK10 (1761)
- INTERSTATE PNEUMATICS 3/8 Inch Automotive Steel Coupler x 1/2 Inch Female NPT, PK 100 (CA680-100K)
- Milton Hose Fittings