Shop All Quick Connect Fittings
Milton
T Push-Lock Coupler, 3/8"HoseBarb, PK10
Mfr # 1786-6
Zoro # G5037649
product price: $91.55
/pk 10, $9.16/ea
Free Shipping & Returns
$91.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 3/8"
- Material Brass
- Overall Width 0.8
- Weight 0.2
- Overall Length 1.81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1786-6
- Zoro # G5037649
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Width | 0.8 |
Overall Length | 1.81 |
Overall Height | 0.8 |
Details
For Hose I.D. | 3/8" |
Material | Brass |
Item | T Push-Lock Coupler,3/8"HoseBarb,PK10 |
Weight | 0.2 |
Description
T Push-Lock Coupler,3/8 In.HoseBarb,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, HD, CT, SAE 212,410SS, PK10 (CT 200 L SS)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (E252TM)
- EATON AEROQUIP Hydraulic Hose, Crimp Fitting, 3/8in, -6, 2L (1AA6MB6)
- 3M Rotor 30349, 1 bag/pk (30349)
- MILTON Automotive Blue Coupler/Plug Kit, 5 pcs. (S-305TKIT)
- MILTON M Style Plug, 1/4" Hose Barb, PK10 (736)
- MILTON M Style Plug, 1/4" MNPT, PK 5 (S-727-5)
- MILTON V Style High Flow Coupler, 3/8" MNPT, PK10 (767)
- MILTON Twist Lock Universal Coupler, 3/4"HB, PK10 (1862-8)
- MILTON P Style 3/8" Body Automotive Coupler, 3/8" FNPT, PK5 (1806)
- FOSTER Plug, Female 1/4"x1/8"FPT (FP251F)
- Milton Hose Fittings