Shop All Push On Hose Fittings
Milton
Swivel Fitting, 3/8" MNPT, 1/4" ID HB
Mfr # S-99681-3
Zoro # G5034270
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Height 0.75
- Overall Length 3.13
- Weight 0.19
- Overall Width 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-99681-3
- Zoro # G5034270
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Overall Height | 0.75 |
Overall Length | 3.13 |
Overall Width | 0.75 |
Details
Material | Brass |
Item | Swivel Fitting,3/8" MNPT,1/4" ID HB |
Weight | 0.19 |
Description
Swivel Fitting,3/8 In. MNPT,1/4 In. ID HB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Jaw Coupling Hub, AL110, Aluminum, 1-3/8" (AL110138)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 213/5 Frame, 230/460V AC Voltage, 1,740 Nameplate RPM (2N983)
- PRIMEFIT XP Series Hi Flow 6-Ball Coupler 1/4" x 1/4" Female Brass (XHC1414FB6-B10-P)
- CLIMAX METAL PRODUCTS 2C-225 Two-Piece Clamping Collar (2C-225)
- MILTON Brass Adapter, 1/4" FNPTx1/8" MNPT (S-653)
- MILTON Hose End Fitting, 3/8 MNPT x 1/2 ID, PK5 (604)
- MILTON 3/8" ID x 500 ft. Push-Lock Hose (1629-500BK)
- MILTON Load Genie, 3/8" MNPT x 1/2" OD (1097-8)
- MILTON Hex Nipple Hose Fitting, MNPT x NPS, 1/4" (S-648)
- MILTON Ball Valve 1/4 X 1/4 Fnpt (S-1094-4)
- FESTO Push-In Fitting QS-3/8-8 (QS-3/8-8)
- Milton Push On Hose Fittings