Shop All Push On Hose Fittings
Milton
Swivel 3/8" Hose I.D, 3/8" Thread
Mfr # 612-6
Zoro # G5037980
product price: $22.35
/pk 5, $4.47/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Swivel
- For Hose I.D. 3/8"
- Material Brass
- Thread Size 3/8"
- Thread Type (M)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 612-6
- Zoro # G5037980
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 3/8" |
Overall Height | 0.69 |
Overall Length | 2.13 |
Overall Width | 0.69 |
Details
Fitting Style | Swivel |
For Hose I.D. | 3/8" |
Material | Brass |
Thread Type | (M)NPT |
Item | Swivel Hose End,3/8" MNPT,3/8" ID,PK5 |
Weight | 0.09 |
Description
Swivel Hose End,3/8 In. MNPT,3/8 In. ID,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Motor- .5018ES1BW56Motor-S, 0.50 HP, 1800 RPM, TEFC, W56 FRAME, 115/208Motor-230 VOLTS (.5018ES1BW56-S)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 4 Stroke - 1.125 Rod. (297068)
- BOSTON GEAR SpurGear, 32DP, 20PA, 24Teeth, Brass (Y3224)
- CAMOZZI #Nd6540 04-00, Super Rapid Fitting Dot Nps, Union Tee, 1/4" OD (ND6540 04-00)
- MILTON Hose Fitting Adapter, FNPT x MNPT, 1/4" x 1/8" (653)
- MILTON Hose Fitting Adapter, FNPT x MNPT, 1/2" x 3/8" (653-4)
- MILTON Swivel Hose Connector, 1/4" NPT (S-657)
- MILTON 3/8" ID x 500 ft. Push-Lock Hose (1629-500BK)
- MILTON Hose End Fitting, 3/8 MNPT x 1/2 ID, PK5 (604)
- MILTON Hose Fitting, MNPT x FNPT, 3/8" x 1/4" (651)
- FESTO Push-In L-Fitting, Long QSLL-G1/4-10 (QSLL-G1/4-10)
- Milton Push On Hose Fittings