Shop All Push On Hose Fittings
Milton
Swivel 3/8" Hose I.D, 1/4" Thread
Mfr # 611-6
Zoro # G5037999
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Swivel
- For Hose I.D. 3/8"
- Material Brass
- Thread Size 1/4"
- Thread Type (M)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 611-6
- Zoro # G5037999
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/4" |
Overall Length | 2.13 |
Overall Width | 0.56 |
Overall Height | 0.56 |
Details
Fitting Style | Swivel |
For Hose I.D. | 3/8" |
Material | Brass |
Thread Type | (M)NPT |
Item | Swivel Hose End,1/4" MNPT,3/8" ID,PK5 |
Weight | 0.08 |
Description
Swivel Hose End,1/4 In. MNPT,3/8 In. ID,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Jic X 3/4" Male Pipe, 90 deg Elbow (2501-08-12-FG)
- OETIKER Hose Clamp, 1-Ear Interlock, 15.7-18.5mmSS (HCMI1E-0185-7-SS/B)
- PIX NORTH AMERICA Fhp V-Belt 4L460 (A44)
- SKF SKF 6000-2ZTN9/C3LT, Single Row Ball Bearings (6000-2ZTN9/C3LT)
- MILTON Push-Lock Fitting, 1/4" Mnpt, 3/8" Id, PK50 (1702-4BK)
- MILTON Hose End Fitting, 1/2" MNPT, 1/2" ID, PK5 (604-1)
- MILTON Reusable Hose End Fitting, 3/8 MNPT, PK5 (622)
- MILTON Swivel 1/4" Hose I.D, 1/4" Thread (611-4)
- MILTON Reusable Hose End Fitting, 1/4 Mnpt (S-615)
- MILTON Swivel Hose Fitting, 1/4" NPT (S-659)
- SPEEDAIRE Ferrule, 1/2 In, Pk10 (2A735)
- Milton Push On Hose Fittings