Shop All Push On Hose Fittings
Milton
Swivel 1/4" Hose I.D, 1/4" Thread
Mfr # 607
Zoro # G5038111
product price: $28.25
/pk 10, $2.83/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Swivel
- For Hose I.D. 1/4"
- Material Brass
- Thread Size 1/4"
- Thread Type NPSH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 607
- Zoro # G5038111
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/4" |
Overall Length | 1.5 |
Overall Height | 0.625 |
Overall Width | 0.625 |
Details
Fitting Style | Swivel |
For Hose I.D. | 1/4" |
Material | Brass |
Thread Type | NPSH |
Item | Swivel Hose Ends,1/4 NPS,PK10 |
Weight | 0.041 |
Description
Swivel Hose Ends,1/4 NPS,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Plant Master 250 (32041340)
- RULAND Shaft Collar, Quick Clamp, 1-1/4 In, Alum (QCL-20-A)
- DDS Shaft Seal, 57.15mm I. D., 69.85mm O. D. (57.1569.859.52TC)
- REELCRAFT 1/2" x 100 ft Low Pressure Air & Water Hose 300 psi (S601022-100)
- MILTON Reusable Hose End, 1/4" MNPT, 3/4" OD, PK10 (S-621)
- MILTON Hose End Fitting, 1/4 MNPT x 3/8 ID, PK10 (602)
- MILTON Hose Fitting, MNPT x FNPT, 1/2" x 3/8" (652)
- MILTON Push-Lock Hose Mender, 1/4" Barb, PK10 (1740-4)
- MILTON Swivel 3/8" Hose I.D, 1/4" Thread (611-6)
- MILTON Hex Nipple Hose Fitting, MNPT x NPS, 1/4" (S-648)
- SMC Hex Socket Head Male Adapter, 10mm (KQ2S10-01AS)
- Milton Push On Hose Fittings