Shop All Push On Hose Fittings
Milton
Swivel 1/4" Hose I.D, 1/4" Thread
Mfr # 1706-4
Zoro # G5037798
product price: $21.89
/pk 5, $4.38/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Swivel
- For Hose I.D. 1/4"
- Material Brass
- Thread Size 1/4"
- Thread Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1706-4
- Zoro # G5037798
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/4" |
Overall Length | 2.04 |
Overall Height | 0.69 |
Overall Width | 0.69 |
Details
Fitting Style | Swivel |
For Hose I.D. | 1/4" |
Material | Brass |
Thread Type | NPT |
Item | Push-Lock Fitting,1/4" MNPT,1/4" ID,PK5 |
Weight | 0.069 |
Description
Push-Lock Fitting,1/4 In. MNPT,1/4 In. ID,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (SF-19)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-501-8FP-E47)
- KRYTOX 8 oz Tube White (GPL-224)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-1-3/8-XB)
- MILTON Hose Mender Fitting, 1/2" ID, PK5 (642-1)
- MILTON Reducer Bushing, 1/4" MNPTx1/8" FNPT (S-650)
- MILTON Load Genie, 3/8" MNPT x 1/2" OD (1097-8)
- MILTON A Style Swivel Hose Fitting, 1/4" MNPT (S-99681-6)
- MILTON Hose Mender Fitting, 1/4" ID, PK10 (640)
- MILTON Hose End Fitting, 1/2" MNPT, 1/2" ID, PK5 (604-1)
- FESTO Push-In Fitting QB-M5-1/4-U-M (QB-M5-1/4-U-M)
- Milton Push On Hose Fittings