Shop All Push On Hose Fittings
Milton
Swivel 1/2" Hose I.D, 1/2" Thread
Mfr # 613-8
Zoro # G5037965
product price: $26.95
/pk 5, $5.39/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Swivel
- For Hose I.D. 1/2"
- Material Brass
- Thread Size 1/2"
- Thread Type (M)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 613-8
- Zoro # G5037965
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/2" |
Overall Height | 0.75 |
Overall Length | 2.33 |
Overall Width | 0.75 |
Details
Fitting Style | Swivel |
For Hose I.D. | 1/2" |
Material | Brass |
Thread Type | (M)NPT |
Item | Swivel Hose End,1/2" MNPT,1/2" ID,PK5 |
Weight | 0.145 |
Description
Swivel Hose End,1/2 In. MNPT,1/2 In. ID,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF28811, 10 micron, Outside-In (MF0065999)
- USA INDUSTRIALS Rotary Shaft Seal - Type TC Buna-N - 45mm ID x 62mm OD x 10mm Thick (OS-TCH-45X62X10)
- FESTO Flat Cylinder DZH-32-300-PPV-A (DZH-32-300-PPV-A)
- DEUBLIN Service Kit (257-000C)
- MILTON M Style Swivel Hose Fitting, 3/8" MNPT (S-99681-5)
- MILTON Hose Fitting, MNPT x FNPT, 1/2" x 3/8" (652)
- MILTON Push-Lock Fitting, 3/8" MNPT, 3/8" ID, PK10 (1703-6)
- MILTON Swivel 3/8" Hose I.D, 3/8" Thread (612-6)
- MILTON Hex Coupling, 1/4" FNPT, PK100 (643BK)
- MILTON Reducer Bushing, 1/4" MNPTx1/8" FNPT (S-650)
- FESTO Push-In T-Connector QBT-1/2T-3/8-U (QBT-1/2T-3/8-U)
- Milton Push On Hose Fittings