Shop All Air Gun Accessories
Milton
Super Volume Safety Blow Gun
Mfr # 149
Zoro # G5034596
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style L Style
- Body Material Zinc Alloy
- Includes Nozzle
- Overall Length 4 5/8 in
- Overall Height 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 149
- Zoro # G5034596
- Country of Origin United States
- Category Air Gun Accessories
Dimensions
Overall Length | 4 5/8 in |
Overall Height | 0.75 |
Air Gun Inlet Size | 1/4" NPT |
Overall Width | 2 1/2 in |
Air Inlet Size | 1/4 in |
Details
Air Gun Body Style | L Style |
Item | Super Volume Safety Blow Gun |
Body Material | Zinc Alloy |
Includes | Nozzle |
Material | Zinc |
Air Inlet | 1/4 in NPT |
Nozzle | Safety |
Standards | OSHA |
Air Consumption | 23.6 scfm |
Weight | 0.53 |
Air Inlet Type | NPT |
Maximum Inlet Pressure | 150 psi |
Description
Super Volume Safety Blow Gun, Lever, Body Material Zinc Alloy, Air Inlet Size 1/4 in, Air Inlet Type NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Round Point Safety Blade, W, PK10 (RSKB-2/10B)
- SUNEX 3/4" Drive Impact Socket 6 (0470)
- KEO Combined Drill & Countersink Set - Plain CO (10002)
- GEDORE Spanner Wrench, Lug, 120-130mm (40 120-130)
- MILTON Rubber Blow Gun Tip (S-168RUB)
- MILTON Blow Gun Rubber Tip 7/16-27, PK10 (152)
- MILTON Turbo Blow Gun Nozzle 3 Pc Kit, PK3 (S-183)
- MILTON Siphon Spray Nozzle, PK5 (155)
- MILTON Rubber Tip For Blo-Gun-Tip Only (S-152)
- EXAIR Swivel, 1/4 in. (M)NPT, 1/4 in. (F)NPT (9053)
- GUARDAIR Magnetic Hanging Loop, Metal (200A50)
- Milton Air Gun Accessories