Shop All Quick Connect Fittings
Milton
Straight Through Coupler, 1/4" MNPT, PK10
Mfr # 1762
Zoro # G5037195
product price: $96.49
/pk 10, $9.65/ea
Free Shipping & Returns
$96.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Weight 0.17
- Overall Height 2.125
- Overall Length 4.8125
- Overall Width 2.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1762
- Zoro # G5037195
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Height | 2.125 |
Overall Length | 4.8125 |
Overall Width | 2.125 |
Details
Item | Straight Through Coupler,1/4" MNPT,PK10 |
Material | Brass |
Weight | 0.17 |
Description
Straight Through Coupler,1/4 In. MNPT,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Carbon Steel, 1.000 In D, 48 In (QS 1 L PD 48)
- BESTORQ 5M Timing Belts, 650-5M-15 (650-5M-15)
- BROWNING Split Taper Bushing, 12mm Bore, 1.57 in Small End/1.625 in Large End Barrel (1078468)
- BESTORQ Aftermarket FOSTER B88 Replacement Belt, B88 (B88)
- MILTON Universal Coupling Washer, 1 1/4" to 2", PK10 (1865-4)
- MILTON Hi Flow Purple Coupler/Plug Kit, 3 pcs. (S-303VKIT)
- MILTON Twist Lock Universal Coupler, 1"Hose, PK10 (1862)
- MILTON M Style Coupler, 1/4" Hose Barb, PK10 (717)
- MILTON A Style Coupler, 1/4" FNPT, PK10 (775)
- MILTON D Style Coupler, 1/4" FNPT, PK10 (795)
- INTERSTATE PNEUMATICS 1/4 Inch ARO Series Coupler Plug x 1/4 Inch Female NPT, PK 25 (CPO440-25K)
- Milton Quick Connect Fittings