Shop All Quick Connect Fittings
Milton
Straight Through Coupler, 1/4" FNPT, PK10
Mfr # 1761
Zoro # G5037201
product price: $92.99
/pk 10, $9.30/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Length 1.41
- Overall Width 0.96
- Overall Height 0.96
- Weight 0.169
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1761
- Zoro # G5037201
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Length | 1.41 |
Overall Width | 0.96 |
Overall Height | 0.96 |
Details
Item | Straight Through Coupler,1/4" FNPT,PK10 |
Material | Brass |
Weight | 0.169 |
Description
Straight Through Coupler,1/4 In. FNPT,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL G1SC-100-SS One-Piece Clamping Collar (G1SC-100-SS)
- MILTON G Style Plug, 1/4" MNPT, PK5 (1855)
- CONGRESS 3/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.00" OD (CA0200X037)
- DDS Shaft Seal, TC, 25mm ID, Nitrile Rubber (253708TC)
- MILTON G Style Plug, 1/2" FNPT, PK5 (1818)
- MILTON Twist Lock Universal Coupler, 1"Hose, PK10 (1862)
- MILTON G Style Plug, 3/8" MNPT, PK5 (1819)
- MILTON A Style Plug, 1/4" MNPT, PK10 (777)
- MILTON T Style Coupler, 1/4" MNPT, PK10 (786)
- MILTON V Style High Flow Plug, 3/8" FNPT, PK10 (763)
- INTERSTATE PNEUMATICS 1/4 Inch ARO Series Coupler Plug x 1/4 Inch Male NPT, PK 100 (CPO441-100K)
- Milton Quick Connect Fittings