Shop All Tire Inflation Kits
Milton
Straight Head Bayonet Inflator Gauge
Mfr # S-520
Zoro # G3151631
product price: $53.29
/ea
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Inflating and Checking Pressure
- Includes 12 in Hose, Bayonet-Style Inflator Gauge
- Material Aluminum
- Application Inflating and Checking Pressure
- Hose Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-520
- Zoro # G3151631
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Hose Length | 12 in |
Thread Size | 1/4 in |
Overall Width | 2.75 |
Overall Height | 1 |
Overall Length | 15 |
Description
Straight Head Bayonet Inflator Gauge, Product Type Single-Tire Inflator Gauges, Chuck Type Straight Push-On, Includes 12 in Hose, Bayonet-Style Inflator Gauge, Maximum Operating Air Pressure 120 psi, Head Style Single, Number of Tire Inflators 1, Pressure Increments 2 psi, Thread Size 1/4 in, Hose Length 12 in, Thread Standard NPT, Material Aluminum, Minimum Operating Air Pressure 10 psi, Features 2 PSI Increments, In-Line Gauge, Straight-on Chuck, Application Inflating and Checking Pressure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED EQUIPMENT Battery Charger, Automatic Boosting, Charging For Battery Voltage: 6, 12 (6001A)
- AP EXHAUST Clamp-Dgm 2 1/8, 3/8 U-Bolt W/Flange Nut Merit Exhaust, M218 (M218)
- MOOG Steering Tie Rod End - Left Outer, ES3418 (ES3418)
- SKF FKM, single lip, Wave oil seal, S.S. spring, Bore-Tite (4980)
- MILTON Pistol Grip Digital Tire Inflator Gauge (MILEX0500P)
- MILTON Precision Inflator Gauge Kit, Dgtl 0-160P (S-580EKIT)
- MILTON Dual Head Straight Chuck Inflator Gauge (517)
- MILTON Dual Head Dial Pressure Gauge, Brass (951)
- MILTON On Board Truck Tire Inflator Gauge (552)
- MILTON Low Pressure Tire Gage, 2 -20 psi (S-917)
- INTERSTATE PNEUMATICS 12 Inch Whipend with 11 Inch Long Straight-In Dual Foot Chuck (TW108L)
- Milton Tire Inflation Kits