Shop All Tire Inflation Kits
Milton
Straight Foot Air Chuck
Mfr # S-929W
Zoro # G808789517
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Features Reads in Both Kilopascal and Pounds Per Square Inch
- Minimum Operating Air Pressure 20 psi
- Maximum Operating Air Pressure 120 psi
- Tire Pressure Calibration Increments 2 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-929W
- Zoro # G808789517
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Overall Length | 9 3/4 in |
Details
Material | Brass |
Features | Reads in Both Kilopascal and Pounds Per Square Inch |
Item | Straight Foot Air Chuck |
Minimum Operating Air Pressure | 20 psi |
Maximum Operating Air Pressure | 120 psi |
Tire Pressure Calibration Increments | 2 psi |
Product Type | Tire Pressure Gauge |
Gauge Type | Pencil |
Description
Straight Foot Air Chuck, Product Type Tire Pressure Gauge, Gauge Type Pencil, Material Brass, Overall Length 9 3/4 in, Tread Depth Calibration Increments Not Applicable, Tire Pressure Calibration Increments 2 psi, Minimum Operating Air Pressure 20 psi, Maximum Operating Air Pressure 120 psi, Includes Not Applicable, Features Reads in Both Kilopascal and Pounds Per Square Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING 15 Pc. Shock and Strut Service Kit (7466)
- GROTE LED Lamp (BZ201-5)
- KEN-TOOL Acme Allthread, 5/8" (38601-34)
- VELVAC Male Swivel Elbow, 90 deg., 3/8"x3/8" (016266)
- MILTON Air Chuck, Dual Head 1/4" FNPT, PK50 (690BK)
- MILTON Pencil Tire Gage, 20-120 psi, PK10 (S-925)
- MILTON Single Tire Auto Inflator (561)
- MILTON Dual Head Bayonet Inflator Gauge (S-522)
- MILTON Inflator Gage, Straight Head Air Chuck (S-504)
- MILTON Inflator Gauge, Analog, Straight Dual Chck (S-577A)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG EZ-GRIP AIR CHUCK (KH915)
- Milton Tire Inflation Kits